16-2BLUEJKT(1JP)PEGY 12-2MCLUMHCFALGN250

Item #: 1428157

Cat #: LH04-42-501

UPC: 077680323149

Company wide:
0 in stock
Documents & Guides
No Documents Available
16-2BLUEJKT(1JP)PEGY 12-2MCLUMHCFALGN250

Overview

16-2BLUEJKT(1JP)PEGY 12-2MCLUMHCFALGN250

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680323149, LH04-42-501, AFCLH0442501

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG, 16 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600