Photoluminescent Film 6900, 1" x 50 yd

Item #: 1426667

Cat #: 6900LUMFILM

UPC: 051135232415

$ 86.54 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
Photoluminescent Film 6900, 1 in x 50 yd

Overview

Photoluminescent Film 6900, 1 in x 50 yd

3M™ Photoluminescent Film Series 6900 features high performance strontium aluminate luminous pigment. Best of all, it’s durable enough to come with a 7-year interior warranty and a 1-year exterior warranty.

Also known as: 051135232415, 6900LUMFILM, MMM6900LUMFILM

Specifications

Width: 1 in
Length: 50 yd
Width: 1 in
Length: 50 yd