Flat Roof Attachment

Item #: 1426281

Cat #: FRA-BASE-01-M1

UPC:

$ 58.47 EA
Company wide:
561 in stock
Flat Roof Attachment, 16 Point Fastening System, For Use With Low Slope Roof Applications, Mill Finish, White

Overview

Flat Roof Attachment, 16 Point Fastening System, For Use With Low Slope Roof Applications, Mill Finish, White

Low-slope roofs (0-6°) are extremely common in residential and commercial buildings, but the roof construction and the structural system below vary significantly, creating a challenge for designing solar arrays. The IronRidge Flat Roof Attachment combines a high-strength cast aluminum base with a 16-point fastening pattern to enable the widest range of design options on low-sloped roofs. Compatible with most common roofing materials to ensure a system that is easy to integrate down to the deck.

Also known as: FRA-BASE-01-M1, IRNFRABASE01M1

Specifications

Color: White
Material: Aluminum
Weight: 1.250 lbs
Color: White
Weight: 1.250 lbs
Material: Aluminum