PI SIDE MNT AUX 1NO1NC AF09K-96K/NF

Item #: 1426200

Cat #: CAL4-11K

UPC: 471523131265

$ 37.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PI SIDE MNT AUX 1NO1NC AF09K-96K/NF

Overview

PI SIDE MNT AUX 1NO1NC AF09K-96K/NF

CAL4-11K is a 2-pole side mounted auxiliary contact block equipped with Push-In Spring terminals and can be fitted on AF(C)09(Z)(B)...96 contactors and NF(C)(Z)(B) contactor relays. CAL4 auxiliary contact block can be clipped onto the right- and/or left-hand side of the contactors or the contactor relays and bears the corresponding function marking. CAL4-11K is available with 1 N.O. and 1 N.C. instantaneous contacts for standard industrial environments. With the Push-in Spring terminals, one push is all you need for a faster than ever installation, an easier than ever wiring and a reliable as ever connection.

Also known as: 471523131265, CAL4-11K, ABBCAL411K

Specifications

No Specifications Available