Label,BBP33,B499,2x1,Wht,1100 LBL/RL

Item #: 1425985

Cat #: B33137499

UPC: 662820969068

$ 188.99 EA
Company wide:
0 in stock
Documents & Guides
BBP«33 Series Nylon Cloth Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Label. Special Features: Good Contrast. Application: Laboratory ID - Bottle, Tube & Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube, Component & Equipment ID, Panel Labeling. Standard: ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-499 Nylon Cloth. Height: 1 IN. Width: 2 IN. Thickness: 0.0065 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 193 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 1100. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R2000, R4300, R4500, R4900, R5000, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143066.

Overview

BBP«33 Series Nylon Cloth Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Label. Special Features: Good Contrast. Application: Laboratory ID - Bottle, Tube & Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube, Component & Equipment ID, Panel Labeling. Standard: ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-499 Nylon Cloth. Height: 1 IN. Width: 2 IN. Thickness: 0.0065 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 193 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 1100. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R2000, R4300, R4500, R4900, R5000, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143066.
Also known as: 662820969068, B33137499, BRAB33137499

Specifications

Type: Label
Color: White
Type: Label
Color: White