Sustainable

33 W LED PAR38 Bulb

Item #: 1425974
Cat #: 33PAR38/PER/830/F25/DIM/120V 6/1FB
UPC: 046677534615
$ 42.31 EA
Company wide:
29 in stock
Documents & Guides
LED High Lumen Lamp, 33W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 3000, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part #534610, MDL# 9290019169. 33PAR38/PER/830/F25/DIM/120V 6/1FB

Overview

LED High Lumen Lamp, 33W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 3000, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part #534610, MDL# 9290019169. 33PAR38/PER/830/F25/DIM/120V 6/1FB
Also known as: 046677534615, 33PAR38/PER/830/F25/DIM/120V 6/1FB, PHI33PAR38PER30F25

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 33
Color Rendering Index (CRI): 80
Lumens: 3000
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Angle: 25°
Base: Medium Screw (E26)
Wattage: 33
Lumens: 3000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)