Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

Item #: 1425916
Cat #: F96T12/CW/HO/COLD-TEMP/25134
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, CRI: 60, 12,000 Hours, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25134*

Overview

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, CRI: 60, 12,000 Hours, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25134*
Sylvania Ledvance SYLF96T12/CW/HO/COLDTEMP 110W T12 fluorescent bulb, cool white, 4200K color temperature.
Also known as: F96T12/CW/HO/COLD-TEMP/25134, LDVF96T12CWHOCOLD

Specifications

Lumens: 8600
Color Temperature: 4200 (Cool White)
Wattage: 110
Base: Recessed Double Contact (R17d)
Volts AC: 120
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Lumens: 8600
Wattage: 110
Volts AC: 120
Material: Glass
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 60

Customer Reviews

No reviews for this product
(0)