Shelf/Wall Support, 12”

Item #: 1425881

Cat #: SHELF SUPT 12

UPC:

$ 33.67 EA
Company wide:
170 in stock
Documents & Guides
Shelf/Wall Support For 12” Wide Cable Tray

Overview

Shelf/Wall Support For 12” Wide Cable Tray

WBT was created to offer the best in cable management products to the market today. WBT’s industry leaders reviewed every tray construction, hardware bracket and splice solution, asking, how can we make it better, easier and faster to install?

Also known as: SHELF SUPT 12, WBTSHELFSUPT12

Specifications

Width: 12 in
Width: 12 in