60A Pin & Sleeve Inlet

Item #: 1425876

Cat #: ME560B5WL

UPC:

Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Inlet, 60 Amp, 347/600VAC, 4-Pole, 5-Wire, UL Type 4X; IEC IP 67 Watertight, IEC Color Code: Black

Overview

Pin & Sleeve Inlet, 60 Amp, 347/600VAC, 4-Pole, 5-Wire, UL Type 4X; IEC IP 67 Watertight, IEC Color Code: Black

MENNEKES pin and sleeve inlets are ideal for generator or motor plug interface applications. The IEC 60309-1 and -2 compatible units come in a compact footprint or a large flange-type "L" series to match industry standard mounting configurations. They can be mounted to a surface, panel mounted or used with a back box. And, all units feature impact and chemical resistant non-metallic housings.

Also known as: ME560B5WL, MNKME560B5WL

Specifications

Type: Inlet, Pin &amp, amp
Amps: 60
Type: Inlet, Pin &amp, amp
Amps: 60