Tee Fitting, 2" x 6", Steel/Polymer, Black

Item #: 1425875

Cat #: WBTT2X6BL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Tee Fitting, 2 Inch Depth x 6 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides

Overview

Tee Fitting, 2 Inch Depth x 6 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides
Also known as: WBTT2X6BL, WBTWBTT2X6BL

Specifications

Material: Polymer, Galvanized Steel
Depth: 2 in
Width: 6 in
Material: Polymer, Galvanized Steel
Width: 6 in
Depth: 2 in