2" Deep Tray, Shaped

Item #: 1425872
Cat #: WBT2X6S
UPC:
$ 82.11 EA
Company wide:
39 in stock
Documents & Guides
2 Inch Deep Tray, Shaped, 6" Wide x 118" Long, Pre-Galvanized

Overview

2 Inch Deep Tray, Shaped, 6" Wide x 118" Long, Pre-Galvanized
Cable trays made by using wire mesh – cable baskets – are used  where there is a large number of tiny cables involved . At times, large power cables set within the tray might need support blocks to take care of spacing issues between conductors and to stop the overheating of the wires.
Also known as: WBT2X6S, WBTWBT2X6S

Specifications

Depth: 2 in
Material: Steel
Width: 6 in
Finish: Pre-Galvanized
Depth: 2 in
Width: 6 in
Material: Steel
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)