2-Way 1675MHz Coax Splitter (horizontal)

Item #: 1425824

Cat #: 125-1661

UPC: 063316516610

$ 3.76 EA
Company wide:
0 in stock
Documents & Guides
2-Way 1675MHz Coax Splitter (horizontal)

Overview

2-Way 1675MHz Coax Splitter (horizontal)
Also known as: 063316516610, 125-1661, PMX1251661

Specifications

Type: 2 Way
Type: 2 Way