Nickel 4 PC S.B. Keyless SKT

Item #: 1425770

Cat #: 80-2453

UPC: 045923824531

Company wide:
0 in stock
Documents & Guides
Medium Base lampholder; 4pc. Solid brass; preWired; Uno ring; 10ft. 18/2 SVT Silver Cord; Polished Nickel Finish

Overview

Medium Base lampholder; 4pc. Solid brass; preWired; Uno ring; 10ft. 18/2 SVT Silver Cord; Polished Nickel Finish
Also known as: 045923824531, 80-2453, SAT802453

Specifications

Wattage: 660
Volts AC: 250
Material: Brass
Wattage: 660
Material: Brass
Volts AC: 250