GU24 26W 4-Pin THRD W/Ring

Item #: 1425710

Cat #: 80-1851

UPC: 045923818516

Company wide:
0 in stock
Documents & Guides
Phenolic w/Uno Ring G24q-2 & GX24q-2 60Hz, 0.20A

Overview

Phenolic w/Uno Ring G24q-2 & GX24q-2 60Hz, 0.20A
Also known as: 045923818516, 80-1851, SAT801851

Specifications

No Specifications Available