
4" LED Wafer Module, 27/30/35K
Item #: 1425663
Cat #: WF4 LED 27K30K35K
UPC: 191848253427
Company wide:
0
in stock
Documents & Guides
LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 2700K (730 Lumens), 3000K (800 Lumens), 3500K (780 Lumens), CRI: 90, Color: Matte Black
Overview
LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 2700K (730 Lumens), 3000K (800 Lumens), 3500K (780 Lumens), CRI: 90, Color: Matte Black
The 4" Wafer™ LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: 191848253427, WF4 LED 27K30K35K, LITWF4LED27K30K35*, Disco light
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte Black |
| Diameter: | 4 in |
| Light Technology: | LED |
| Type: | Wafer |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 4 in |
| Type: | Wafer |
| Color: | Matte Black |
| Light Technology: | LED |