LED Wallpack, 102 Watt, 13000 Lumen, 3000K, 120-277V

Item #: 1425478

Cat #: XTOR12BRLY

UPC:

Company wide:
0 in stock
Documents & Guides
LED Wallpack, Lumark Crosstour MAXX, 102 Watt, Lumens: 13000, 3000K, 70 CRI, 120-277 Volt, Large Wall/Low Level Mount, Bronze Finish, Refractive Lens

Overview

LED Wallpack, Lumark Crosstour MAXX, 102 Watt, Lumens: 13000, 3000K, 70 CRI, 120-277 Volt, Large Wall/Low Level Mount, Bronze Finish, Refractive Lens

The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs.

Also known as: XTOR12BRLY, LMKXTOR12BRLY

Specifications

Color Temperature: 3000 (Warm White)
Color: Bronze
Lumens: 13000
Wattage: 102
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 13000
Light Technology: LED
Color: Bronze
Wattage: 102
Volts AC Range: 120 - 277