4W JC LED Lamp, 30K

Item #: 1425472

Cat #: S28680

UPC: 045923286803

Company wide:
0 in stock
Documents & Guides
4 Watt; JC LED; Clear; 3000K; G8 Base; 120-130 Volt

Overview

4 Watt; JC LED; Clear; 3000K; G8 Base; 120-130 Volt

Satco's S28680 4 watt JCD G8 base miniature light bulb is shaped to fit into tight spaces without drawing too much energy. The clear, miniature bulb features a bi pin G8 base and a 360 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.

Also known as: 045923286803, S28680, SATS28680, Halo LED

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 4
Lumens: 480
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G8)
Volts AC: 120/130
Color: Clear
Wattage: 4
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 120/130
Color Temperature: 3000 (Warm White)
Lumens: 480
Light Technology: LED
Base: 2-Pin (G8)