5IN TRIM BAFFLE BR/PAR30

Item #: 1425441

Cat #: 215BWH

UPC: 661209021922

Call for price
Company wide:
0 in stock
Documents & Guides
5" Enclosed Baffle Trim

Overview

5" Enclosed Baffle Trim
Also known as: 661209021922, 215BWH, JUN215BWH

Specifications

Color: Black, White
Type: Baffle, Trim
Diameter: 5 in
Color: Black, White
Diameter: 5 in
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)