DOTTIE 5MB123 1/2"X3" GRADE 5

Item #: 1425420
Cat #: 5MB123
UPC: 781002180487
$ 2.91 EA
Company wide:
0 in stock
Documents & Guides
DOTTIE 5MB123 1/2"X3" GRADE 5

Overview

DOTTIE 5MB123 1/2"X3" GRADE 5
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180487, 5MB123, DOT5MB123

Specifications

Diameter: 1/2 in
Length: 3 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)