20" PACKOUT™ Tool Bag

Item #: 1425406

Cat #: 48-22-8322

UPC: 045242524051

$ 79.97 EA
Company wide:
8 in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Tear resistant 1680D ballistic material, Impact resistant polymer base

Overview

Part of the PACKOUT™ Modular Storage System, Tear resistant 1680D ballistic material, Impact resistant polymer base

Part of the industry’s most versatile and most durable modular storage system, Milwaukee's 20 in. PACKOUT™ tool bag features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 20 in. tool bag is designed for ultimate durability. Additionally, the 20 in. tool bag features versatile carrying with a cushioned shoulder strap, top handles, and side handles for easy transport of power tools, hand tools, and accessories. Overall, the 20 in. tool bag provides accessible storage and connectivity with all PACKOUT™ products.

Also known as: 045242524051, 48-22-8322, MIL48228322

Features & Benefits

  • Most versatile durable modular storage system
  • Tear resistant 1680D ballistic material
  • Impact resistant polymer base
  • All-metal hardware
  • Modular connectivity with all PACKOUT™ components
  • Versatile carry cushioned shoulder strap, top handles, and side handles
  • Spacious storage compartment
  • Accessible storage opening
  • Daisy chains for additional storage

Specifications

Type: Tool Bag
Type: Tool Bag