FLAT PANEL

Item #: 1425319
Cat #: EPANL2440L50K
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

FLAT PANEL
Also known as: EPANL2440L50K, LITEPANL2440L50K

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 39
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4108
Volts AC: 120-277
Wattage: 39
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 4108

Customer Reviews

No reviews for this product
(0)