Tray Cable, Type TC-ER, 4/0 AWG Copper, 4 Conductor, PVC Jacket, 600V

Item #: 1425313

Cat #: A34004

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 4/0 AWG Copper, 4 Conductor w/Ground, PVC Jacket, 600V, PVC/Nylon Insulation, 90 Degree Celsius Rating

Overview

Tray Cable, Type TC-ER, 4/0 AWG Copper, 4 Conductor w/Ground, PVC Jacket, 600V, PVC/Nylon Insulation, 90 Degree Celsius Rating

Type TC-ER cable complies with the crush and impact requirements of metal-clad cable. It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.

Also known as: A34004, OMNA34004

Specifications

Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Conductors: 4
Jacket: PVC
Gauge: 4/0 AWG
Material: Copper
Conductors: 4