Set Screw Coupling

Item #: 1425083

Cat #: ERS400CPLG

UPC: 662364192199

$ 112.63 EA
Company wide:
487 in stock
Documents & Guides
4" Set Screw Coupling

Overview

4" Set Screw Coupling

Alloy Steel Consruction Precision Machined Zinc Plated with Clear Chromate Finish Features: AMFICO’s EZ Torque Combo-Hex/Slot Screws

Also known as: 662364192199, ERS400CPLG, AMFERS400CPLG

Specifications

Material: Alloy Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Alloy Steel
Insulation: Non-Insulated
Diameter: 4 in