Set Screw Coupling

Item #: 1425081

Cat #: ERS300CPLG

UPC: 662364192175

$ 81.19 EA
Company wide:
186 in stock
Documents & Guides
3" Set Screw Coupling

Overview

3" Set Screw Coupling

Alloy Steel Consruction Precision Machined Zinc Plated with Clear Chromate Finish Features: AMFICO’s EZ Torque Combo-Hex/Slot Screws

Also known as: 662364192175, ERS300CPLG, AMFERS300CPLG

Specifications

Diameter: 3 in
Material: Alloy Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Alloy Steel