Set Screw Connector

Item #: 1425079

Cat #: ERS400CONN

UPC: 662364192038

$ 114.97 EA
Company wide:
237 in stock
Documents & Guides
4" Set Screw Connector

Overview

4" Set Screw Connector

Alloy Steel Consruction Precision Machined Zinc Plated with Clear Chromate Finish Features: AMFICO’s EZ Torque Combo-Hex/Slot Screws Furnished with an Industrial Grade Steel Locknut

Also known as: 662364192038, ERS400CONN, AMFERS400CONN

Specifications

Material: Alloy Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Alloy Steel
Insulation: Non-Insulated
Diameter: 4 in