Set Screw Connector w/Insul Throat

Item #: 1425078

Cat #: ERS400BCONN

UPC: 662364192076

$ 203.54 EA
Company wide:
2 in stock
Documents & Guides
4" Set Screw Connector w/Insul Throat

Overview

4" Set Screw Connector w/Insul Throat

Alloy Steel Consruction Precision Machined Zinc Plated with Clear Chromate Finish Features: AMFICO’s EZ Torque Combo-Hex/Slot Screws Furnished with an Industrial Grade Steel Locknut

Also known as: 662364192076, ERS400BCONN, AMFERS400BCONN

Specifications

Material: Alloy Steel
Diameter: 4 in
Insulation: Insulated
Material: Alloy Steel
Insulation: Insulated
Diameter: 4 in