Set Screw Connector

Item #: 1425075

Cat #: ERS300CONN

UPC: 662364192014

$ 83.80 EA
Company wide:
0 in stock
Documents & Guides
3" Set Screw Connector

Overview

3" Set Screw Connector

Alloy Steel Consruction Precision Machined Zinc Plated with Clear Chromate Finish Features: AMFICO’s EZ Torque Combo-Hex/Slot Screws Furnished with an Industrial Grade Steel Locknut

Also known as: 662364192014, ERS300CONN, AMFERS300CONN

Specifications

Diameter: 3 in
Material: Alloy Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Alloy Steel