Set Screw Connector w/Insul Throat

Item #: 1425074

Cat #: ERS300BCONN

UPC: 662364192052

$ 138.97 EA
Company wide:
0 in stock
Documents & Guides
3" Set Screw Connector w/Insul Throat

Overview

3" Set Screw Connector w/Insul Throat

Alloy Steel Consruction Precision Machined Zinc Plated with Clear Chromate Finish Features: AMFICO’s EZ Torque Combo-Hex/Slot Screws Furnished with an Industrial Grade Steel Locknut

Also known as: 662364192052, ERS300BCONN, AMFERS300BCONN

Specifications

Diameter: 3 in
Material: Alloy Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Alloy Steel