
LED Constant Voltage Driver, Phase Cut, 24VDC, 288 Watt
Item #: 1424953
Cat #: ADPT-DRJ-288-24
UPC: 714176996363
$ 346.14 EA
Company wide:
16
in stock
Documents & Guides
LED Constant Voltage Driver, Phase Cut, 24 Volt DC, 288 Watt, with Junction Box
Overview
LED Constant Voltage Driver, Phase Cut, 24 Volt DC, 288 Watt, with Junction Box
Class 2 dimmable, low-profile, constant voltage driver in 24V DC
Also known as: 714176996363, ADPT-DRJ-288-24, ALGADPTDRJ28824
Specifications
| Volts DC: | 24 |
| Wattage: | 96, 9.600, 288 |
| Type: | LED Driver |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts DC: | 24 |
| Type: | LED Driver |
| Dimmable: | Yes |
| Wattage: | 96, 9.600, 288 |
| Light Technology: | LED |