
Constant Voltage Driver, Phase Cut, 24VDC, 192 Watt
Item #: 1424952
Cat #: ADPT-DRJ-192-24
UPC: 714176996356
$ 269.55 EA
Company wide:
13
in stock
Documents & Guides
Constant Voltage Driver, Phase Cut, 24 Volt DC, 192 Watt (2 X 96W), with Junction Box, Wet Location Listed
Overview
Constant Voltage Driver, Phase Cut, 24 Volt DC, 192 Watt (2 X 96W), with Junction Box, Wet Location Listed
Also known as: 714176996356, ADPT-DRJ-192-24, ALGADPTDRJ19224
Specifications
| Wattage: | 96, 192, 9.600 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 96, 192, 9.600 |
| Dimmable: | Yes |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |