FUL FEP-230-600-L 1 LAMP 32W 1 LAMP 32W 230V TYPE F32T8

Item #: 1424859

Cat #: FEP-230-600-L

UPC: 872180103266

Company wide:
0 in stock
Documents & Guides
FUL FEP-230-600-L 1 LAMP 32W 1 LAMP 32W 230V TYPE F32T8

Overview

FUL FEP-230-600-L 1 LAMP 32W 1 LAMP 32W 230V TYPE F32T8
Also known as: 872180103266, FEP-230-600-L, FULFEP230600L

Specifications

No Specifications Available