M18 Threaded Rod Cutter

Item #: 1424353

Cat #: 2872-20

UPC: 045242505746

$ 379.00 EA
Company wide:
18 in stock
Documents & Guides
Cuts 1/4", 3/8", 1/2" Mild Steel; 1/4", 3/8" Stainless Steel, Delivers Clean, Burr-Free Cuts For Threading Nuts On By Hand, Fully Compatible With The M18™ System, Featuring Over 175 Tools

Overview

Cuts 1/4", 3/8", 1/2" Mild Steel; 1/4", 3/8" Stainless Steel, Delivers Clean, Burr-Free Cuts For Threading Nuts On By Hand, Fully Compatible With The M18™ System, Featuring Over 175 Tools

The MILWAUKEE® M18™ Brushless Threaded Rod Cutter is a dedicated solution for cutting the most common threaded rod sizes on the job site, including coarse 1/4", 3/8" and 1/2" mild steel to 1/4" and 3/8" stainless steel. The cordless threaded rod cutter is powered by a brushless motor and delivers 400+ cuts while powered by an M18™ REDLITHIUM™ 2.0Ah Battery. The four-sided cutting dies allow users to cut multiple sizes of threaded rod on one tool by simply rotating the dies. The all thread cutter has the clearest line of sight and delivers clean, burr-free cuts allowing nuts to be threaded on by hand without having to file down the ends. The rod cutter features optimized blade geometry and cut speed to prevent chips and sparks while cutting. It has auto jaw opening allowing fast, repetitive cuts while a reverse button helps prevent unintended cuts. Its centered grip provides the best balance for one-handed overhead trims, while the flat horizontal design provides users with a stable surface for benchtop cuts.

Also known as: 045242505746, 2872-20, MIL287220

Specifications

Type: Threaded Rod Cutter
Type: Threaded Rod Cutter