3' 8.5W T8 LED Lamp, 50K

Item #: 1424337

Cat #: 8.5T8/MAS/36-850/IF14/P/DIM 10/1

UPC: 046677539887

$ 22.03 EA
Company wide:
22 in stock
Documents & Guides
3' LED T8 Lamp, 8.5W, 120V-277, 347, Base: G13, Lumens: 1400, CRI: 82, Color Temperature: 5000K, Non-Dimming, Rated Life: 70,000 Hrs. *Philips Part # 539882*

Overview

3' LED T8 Lamp, 8.5W, 120V-277, 347, Base: G13, Lumens: 1400, CRI: 82, Color Temperature: 5000K, Non-Dimming, Rated Life: 70,000 Hrs. *Philips Part # 539882*

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Also known as: 046677539887, 8.5T8/MAS/36-850/IF14/P/DIM 10/1, PHI8T8MAS36850IF14

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1400
Length: 3 ft, 36 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1400
Material: Plastic
Wattage: 8.500
Dimmable: Yes
Type: Ballast Compatible (Type A)