PWF 07540 1/4" BANG-ITS

Item #: 1424184

Cat #: 07540-PWR

UPC: 075352075402

Company wide:
0 in stock
Documents & Guides
PWF 07540 1/4" BANG-ITS

Overview

PWF 07540 1/4" BANG-ITS

Bang-It+ concrete inserts are designed for installation in and through composite steel deck (i.e. “pan-deck”) used to support newly poured concrete floors or roof slabs. The Bang-It+ concrete inserts are specifically designed to provide hangar attachments for mechanical, electrical, plumbing (MEP) and fire protection. After installation, the protective sleeve of the insert protrudes below the surface of the deck. The sleeves are color coded by size and allow overhead attachment of steel threaded rod in sizes ranging from 1/4" to 3/4" in diameter. The sleeve prevents sprayed fireproofing material and acoustical dampening products from clogging the internal threads of the insert. It also prevents burying, masking or losing the insert location. A hex impact plate offers resistance to rotation within the concrete as a steel threaded rod is being installed.

Also known as: 075352075402, 07540-PWR, DEW07540PWR

Features & Benefits

  • Fast and simple to install, low installed cost
  • Color coded by size for simple identification, can be further marked by trade and/or utility
  • Inserts can be installed in upper and lower steel deck profiles with limited concrete topping thickness (see installation details)
  • Hex head does not rotate when set
  • Sturdy base design resists inserts from being kicked over after placement
  • Suitable for seismic and wind loading
  • Multi thread inserts allow for multiple diameters using the same part
  • All sizes of multi thread inserts rated for tension and shear loading

Specifications

No Specifications Available