1-1/4" Type HCX Liquidtight Flexible Metal Conduit, Black, 50'

Item #: 1424160

Cat #: 39141

UPC: 714118391416

Company wide:
0 in stock
Documents & Guides
1-1/4" Type HCX - Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit (LFMC), Black, 50 Foot Carton, Zero Halogen, Thermoplastic Rubber Jacket No Bonding Wire

Overview

1-1/4" Type HCX - Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit (LFMC), Black, 50 Foot Carton, Zero Halogen, Thermoplastic Rubber Jacket No Bonding Wire

Conduit shall be Anaconda SEALTITE® Type HCX. Conduit shall provide a flexible liquid-tight raceway for wiring and shall be constructed of continuously interlocked hot dipped zinc galvanized steel core with sunlight resistant rubber outer jacket. Type HCX conduit shall be used for applications where agency approvals are not required. Conduit IP 67 rated when installed with approved end connectors.

Also known as: 714118391416, 39141, ANM39141

Specifications

Diameter: 1 1/4 in
Jacket: TPE
Color: Black
Length: 50 ft
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Diameter: 1 1/4 in
Color: Black
Material: Steel
Family / Style: SEALTITE®
Jacket: TPE
Length: 50 ft
Package Type: Coil
Type: HCX - Extreme Temperature/Zero Halogen