Wireless Smart Fan Speed Control, White

Item #: 1424114

Cat #: PJ2-3BRL-WH-F01R

UPC: 784276803168

$ 46.58 EA
Company wide:
9 in stock
Documents & Guides
Lutron Pico Smart Remote for Caseta Wireless Smart Fan Speed Control, *Fan Speed Control (PD-FSQN-XX Required/Sold Separately)*, White

Overview

Lutron Pico Smart Remote for Caseta Wireless Smart Fan Speed Control, *Fan Speed Control (PD-FSQN-XX Required/Sold Separately)*, White

The Pico wireless control for fans is a simple keypad for direct control of fans from anywhere in the home. This battery-operated control requires no external power or communication wiring.

Also known as: 784276803168, PJ2-3BRL-WH-F01R, LUTPJ23BRLWHF01R

Features & Benefits

  • Wireless: this handy remote allows for wireless ceiling fan control throughout your home when paired with the Caseta fan speed control (PD-FSQN-XX required)
  • Adaptable: add a point of control where you need one most; Pico fits within a standard decorator-style wallplate and mounts to almost any surface without wiring (PICO-WBX-ADAPT and wallplate required)
  • Fan speed options: choose from 4 fan speeds plus off for increased comfort; use center favorite button to save preferred setting
  • Long life: remote has typical 10 year battery life (battery included)
  • The Lutron Fan Pico Smart Remote is a convenient and wireless way to control your Lutron Caseta Wireless Smart Fan Speed Control (PD-FSQN-XX) from anywhere in the room. Use the Pico to turn your ceiling fan ON/OFF or adjust the fan speed to one of four comfortable speeds. Save your preferred ceiling fan speed with the "favorite" button in the center of the remote for added convenience. The fan Pico is versatile and can be used as a hand-hold remote, on a table-top pedestal or mounted on the wall
  • Flexible and easy to use device that allows the user to control Lutron load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for Energi Savr Node, Quantum and myRoom systems via a QS sensor module, and CasΘta Wireless, Vive, GRAFIK Eye QS, Homeworks, Radio RA2 and Maestro Wireless systems directly. 10 year battery life (one CR2032 battery included). 3-button with raise/lower. On, Off, Raise/Lower and Preset

Specifications

Family / Style: Caséta
Color: White
Family / Style: Caséta
Color: White