
LED Flat Panel
Item #: 1424026
Cat #: CPANL-2X4-40/50/60LM-35K-M2
UPC: 191848338001
Company wide:
0
in stock
Documents & Guides
LED Flat Panel, 2' x 4', 120-277V, Switchable Lumens: 4000, 5000, 6000, Wattage: 32, 42, 52, Color Temperature: 3500K, CRI: >80
Overview
LED Flat Panel, 2' x 4', 120-277V, Switchable Lumens: 4000, 5000, 6000, Wattage: 32, 42, 52, Color Temperature: 3500K, CRI: >80
The standard CPANL™ is a lowprofile, low-glare, uniform source ambient light solution. It’s ideal for a broad range of applications including offices, schools, hospitality and commercial applications. Check the DLC® qualified products list for the latest listings.
Also known as: 191848338001, CPANL-2X4-40/50/60LM-35K-M2, LITCPANL2X44050603
Specifications
| Wattage: | 42, 52, 32 |
| Lumens: | 5000, 4000, 6000, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 42, 52, 32 |
| Width: | 24 in, 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000, 4000, 6000, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |