
LED Flat Panel, 2x2, Selectable CCT/Wattage, 120-277V
Item #: 1424022
Cat #: CPANL-2X2-24/33/44LM-40K-M4
UPC: 191848338322
Company wide:
0
in stock
Documents & Guides
LED Flat Panel, 2' x 2', 120-277V, Switchable Lumens: 2400, 3300, 4400, Wattage: 20, 28, 39, Color Temperature: 4000K, CRI: >80
Overview
LED Flat Panel, 2' x 2', 120-277V, Switchable Lumens: 2400, 3300, 4400, Wattage: 20, 28, 39, Color Temperature: 4000K, CRI: >80
The standard CPANL™ is a lowprofile, low-glare, uniform source ambient light solution. It’s ideal for a broad range of applications including offices, schools, hospitality and commercial applications. Check the DLC® qualified products list for the latest listings.
Also known as: 191848338322, CPANL-2X2-24/33/44LM-40K-M4, LITCPANL2X22433444
Specifications
| Lumens: | 3300, 4400, 2400, Selectable |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 39, 28, 20, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300, 4400, 2400, Selectable |
| Wattage: | 39, 28, 20, Selectable |
| Length: | 24 in , 2 ft |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |