1
more

2' x 4' LED Flat Panel, 35K
Item #: 1424021
Cat #: CPX 2X4 4000LM 35K
UPC: 191848338490
Company wide:
1
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 80 CRI, 4000 Lumens, 3500K
Overview
2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 80 CRI, 4000 Lumens, 3500K
The CPX is an LED edge-lit flat panel offered in industry standard wattages. The cost effective and reliable luminaire features a diffuse lens for even illumination over the surface of the panel. It is ideal for applications such as small offices, schools and retail.
Also known as: 191848338490, CPX 2X4 4000LM 35K, LITCPX2X44000LM35K
Specifications
| Width: | 24 in, 2 ft |
| Wattage: | 40 |
| Lumens: | 4000 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Lumens: | 4000 |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 40 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |