LED Flat Panel, 2' x 4'

Item #: 1424020

Cat #: CPX 2X4 4000LM 40K G2

UPC: 191848338506

$ 99.84 EA
Company wide:
0 in stock
Documents & Guides
LED Flat Panel, 2' x 4', 40W, 120-277V, Lumens: 4000, Color Temperature: 4000K, CRI: 80

Overview

LED Flat Panel, 2' x 4', 40W, 120-277V, Lumens: 4000, Color Temperature: 4000K, CRI: 80

The CPX is an LED edge-lit flat panel offered in industry standard wattages. The cost effective and reliable luminaire features a diffuse lens for even illumination over the surface of the panel. It is ideal for applications such as small offices, schools and retail. 

Also known as: 191848338506, CPX 2X4 4000LM 40K G2, LITCPX2X44000LM40K, Dimmable

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Lumens: 4000
Light Technology: LED