2' x 2' LED Flat Panel, 40K

Item #: 1424018

Cat #: CPX 2X2 3200LM 40K

UPC: 191848338650

$ 75.39 EA
Company wide:
0 in stock
Documents & Guides
LED Flat Panel, 2' x 2', 30W, 120-277V, 80 CRI, 3200 Lumens, 4000K

Overview

LED Flat Panel, 2' x 2', 30W, 120-277V, 80 CRI, 3200 Lumens, 4000K

The CPX is an LED edge-lit flat panel offered in industry standard wattages. The cost effective and reliable luminaire features a diffuse lens for even illumination over the surface of the panel. It is ideal for applications such as small offices, schools and retail.  

Also known as: 191848338650, CPX 2X2 3200LM 40K, LITCPX2X23200LM40K

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3200
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED