50W LED Wall Pack

Item #: 1424017

Cat #: TWR1 LED ALO 40K MVOLT DDBTXD

UPC: 193047637084

Company wide:
0 in stock
Documents & Guides
LED Wall Pack, Traditional Non-Cutoff, 120-277V, Color Temperature: 4000K, Lumens: 1,100GÇô6,200, Color: Dark Bronze

Overview

LED Wall Pack, Traditional Non-Cutoff, 120-277V, Color Temperature: 4000K, Lumens: 1,100GÇô6,200, Color: Dark Bronze

The popular, classic TWR LED wall pack luminaire now comes with adjustable lumen output technology! TWR LED perfectly fulfills every customer need, and saves significant energy costs when replacing traditional metal halide sources. Its energy efficient LEDs have an expected service life of more than 20 years, which eliminates frequent lamp and ballast replacements associated with traditional technologies. Cost effective, flexible, and always in stock— TWR LED is the perfect choice for a wide range of outdoor applications.

Also known as: 193047637084, TWR1 LED ALO 40K MVOLT DDBTXD, LITTWR1LEDALO40KMV

Specifications

Type: Wallpack
Color: Dark Bronze
Light Technology: LED
Type: Wallpack
Light Technology: LED
Color: Dark Bronze