LED Area Luminaire, 52W, 7300L, 5000K, 120-277V

Item #: 1423999

Cat #: ALD7BC27DNWNGN

UPC: 056020991590

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, 52 Watt, 7300 Lumen, 5000K, 80CRI, Glass Lens, 120-277 Volt, 0-10V Dimming

Overview

LED Area Luminaire, 52 Watt, 7300 Lumen, 5000K, 80CRI, Glass Lens, 120-277 Volt, 0-10V Dimming
Also known as: 056020991590, ALD7BC27DNWNGN, DILALD7BC27DNWNGN

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC