Linear LED Driver, 120/277V

Item #: 1423931

Cat #: XI040C110V054B

UPC: 781087155233

$ 51.40 EA
Company wide:
53 in stock
Documents & Guides
Linear LED Driver, 120/277V, 40W, 0-10V Dimming

Overview

Linear LED Driver, 120/277V, 40W, 0-10V Dimming

The Philips Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaire manufacturers to design linear fixtures with desired lumen levels to suit the application.

Also known as: 781087155233, XI040C110V054B, ADVXI040C110V054B2

Specifications

Wattage: 40
Volts AC Range: 120 - 277
Wattage: 40
Volts AC Range: 120 - 277