Eaton Power Defense Molded Case Circuit Breaker

Item #: 1423894
Cat #: PDG13F0080TFFJ
UPC: 786679242766
$ 491.82 EA
Company wide:
15 in stock
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 80A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 80A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 80A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)
Also known as: 786679242766, PDG13F0080TFFJ, CUTPDG13F0080TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)