Eaton Power Defense Molded Case Circuit Breaker

Item #: 1423892
Cat #: PDG13F0040TFFJ
UPC: 786679318201
$ 433.28 EA
Company wide:
82 in stock
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 40A, 25Ka/480V, T-M (Fxd-Fxd) Tu, No Terminals

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 40A, 25Ka/480V, T-M (Fxd-Fxd) Tu, No Terminals
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 40A, 25Ka/480V, T-M (Fxd-Fxd) Tu, No Terminals
Also known as: 786679318201, PDG13F0040TFFJ, CUTPDG13F0040TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 40
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 40
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)