Eaton Power Defense Molded Case Circuit Breaker

Item #: 1423891

Cat #: PDG13F0020TFFJ

UPC: 786679319031

$ 517.86 EA
Company wide:
10 in stock
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 20A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 20A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 20A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)

Also known as: 786679319031, PDG13F0020TFFJ, CUTPDG13F0020TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 20
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600