This product has been discontinued.

4' LED Sealed Strip Fixture 4000K
Item #: 1423871
Cat #: PV3WEZ440L840-UNV
UPC: 784197628215
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Ft. Sealed LED Linear Strip Fixture, Wet Location Rated, Lumens: 4000, Color Temperature: 4000K, Non-Dimming
Overview
4 Ft. Sealed LED Linear Strip Fixture, Wet Location Rated, Lumens: 4000, Color Temperature: 4000K, Non-Dimming
Philips Wet Linear Strip is a durable wet location rated product designed for use in both indoor and outdoor environments. This luminaire offers rugged reliability and the efficiency your successful business requires.
Also known as: 784197628215, PV3WEZ440L840-UNV, PHIPV3WEZ440L840UN
Specifications
| Type: | Sealed, Linear, LED |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 4000 |
| Length: | 4 ft |
| Material: | Plastic |
| Type: | Sealed, Linear, LED |
| Lumens: | 4000 |
| Material: | Plastic |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |