4" LED Adjustable Downlight, 120V, 3000K, Dimmable

Item #: 1423856

Cat #: LA4069301EWH

UPC: 080083818143

$ 36.75 EA
Company wide:
42 in stock
Documents & Guides
4 Inch LED Adjustable Downlight, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White

Overview

4 Inch LED Adjustable Downlight, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White

Cooper Lighting All Purpose Led Adjustable Gimbal Downlight Has A Fixture Wattage Of 8.6-Watts, Voltage Rating Of 120-Volts Ac And Current Rating Of 74-Milli-Amps At 60-Hz. The Dimmable Downlight Integrates E26 Adapter Socket To Fix With Led Lamp Of 600-Lumens To Deliver Light With 90 Cri And 3000K Color Temperature. It Has Plastic Construction For Durability. The Round Downlight In Matte White Baffle Finish, Features Leading/Trailing Edge Phase Cut 10% Dimming, 100 To 10% Continuous Flicker-Free Dimming Driver To Provide Noise Free Operation. It Is Insulated/Non-Insulated, Air-Tite Ceiling Mountable And Has A Power Factor Of >=0.9 And <=20% Thd. The Impact-Resistant Polycarbonate Lens Shade Accommodates The Led Lamp. It Is Equivalent To 40-Watt Incandescent Lamp And Has 71.3-Lpw Efficacy. It Is Suitable For 4-Inch Recessed Housings. It Is Perfect For Damp And Wet Locations. The Downlight Includes Inline Electrical Quick Connect And E26 Screw Base Adapter, Led Array, Heat Sink, Reflector, Lens, Baffle And Trim Ring. The Downlight Meets Ul, Energy Star, Emi/Rfi Fcc 47Cfr Part 15, Astm-E283, Nec 410.16, Ies Lm-79-08, Lm-80-08 And Tm-21-11 Tested, Iecc And Washington State Energy Code, Title 24 Ja8-2016-E And Rohs Standards.

Also known as: 080083818143, LA4069301EWH, HALLA4069301EWH, 4in gimble

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 4 in
Wattage: 8.600
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.600
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Matte White
Diameter: 4 in
Light Technology: LED