5"/6" LED Adjustable Downlight, 30K, Dimmable

Item #: 1423814

Cat #: LA56069301EWH

UPC: 080083818242

$ 36.75 EA
Company wide:
55 in stock
Documents & Guides
5 Inch / 6 Inch LED Adjustable Downlight, 35 Degrees Of Tilt, 360 Degrees Of Rotation, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White

Overview

5 Inch / 6 Inch LED Adjustable Downlight, 35 Degrees Of Tilt, 360 Degrees Of Rotation, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White

The Halo La56 Led Adjustable Downlight Series Are Adjustable Led Modules For 5” Or 6” Aperture Recessed Downlights. The La56 Gimbals Feature Adjustment Of 35-Degree Tilt And Up To 360-Degree Rotation. The Lens Provides Uniform Illumination And Wet Location Listing. Precision Construction Makes Any Housing Air-Tite For Added Savings And Code Compliance.

Also known as: 080083818242, LA56069301EWH, HALLA56069301EWH

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Type: Gimbal
Wattage: 8.600
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Diameter: 5 in, 6 in
Type: Gimbal
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Matte White
Color Rendering Index (CRI): 90
Wattage: 8.600
Dimmable: Yes